Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numax CS34PFNCB Pneumatic Finishing Nailer Combo Kit with Bag and Fasteners CS34PFNCB

CS34PFNCB Pneumatic Finishing Nailer Combo Kit with Bag and Fasteners (Discontinued)

  • Mfr # CS34PFNCB
  • Zoro # G2044490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS34PFNCB
Zoro #
G2044490
UPC #
816376013793
Country of Origin
China

Description

The NuMax CS34PFNCB Pneumatic Finishing Nailer Combo Kit with Bag and Fasteners (3 piece) will ensure professional results for DIYers at home as well as construction contractors at the jobsite. The 16-gauge 2-1/2" straight finish nailer is ideal for decorative trim, furniture trim, rail moulding, crown moulding, window casing, door installation, base boards, and chair rails. This air powered nail gun features a quick jam release for fast clearing in the event of a jammed fastener, along with a tool-free finger depth adjust for various applications. Put the 2-in-1 18-gauge 2" brad nailer nailer and stapler to work on interior and exterior finish work and trim, cabinetry, cabinet backing, window casing, and picture frame assembly. A comfort grip handle reduces fatigue while increasing control, and a no mar safety tip prevents damage to your working surface. Use the 23-gauge 1" micro pinner for applications such as tacking decorative trim, glazing strips, small picture frames, cabinetry trim, assembling jewelry cases, and hobbies and crafts. The headless micro pins it fires leave a nearly imperceptible hole. The Pneumatic Finishing Nailer Combo Kit (3 piece) includes a durable canvas bag and fasteners for each tool so you can get right to work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.