S50LSDH Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Dual Handle Floori

  • Mfr # S50LSDH

  • Zoro # G2044448


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S50LSDH
Zoro #
G2044448
UPC #
816376015582
Country of Origin
China

Description

The NuMax S50LSDH Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Dual Handle Flooring Nailer and Stapler is an excellent choice when installing most 1/2" to 3/4" solid or engineered tongue and groove flooring including cherry, oak, maple, and walnut along with bamboo or exotic flooring. This air powered flooring nailer and stapler combo tool comes with three interchangeable base plates, and is compatible with 16 gauge L-cleats from 1-1/2" to 2" and 15.5 gauge 1/2" crown staples from 1-1/2" to 2". The dual handle design allows you to use either the short handle or extended handle, depending on whether you prefer to kneel or stand during installation. This convenient option combined with a light strike bumper will really save your back and reduce fatigue when working for long shifts. The semi-quick release nose allows for easy jam removal in the event of a jammed fastener and increases productivity. Professional results are ensured with a no mar foot to protect finished working surfaces. Boasting a lightweight and durable aluminum body, aluminum cylinder, and high quality rubber O-rings, this nailer is designed to last. This combo flooring nailer and stapler is perfect for DIYers tackling home improvement and repair projects, as well as professional contractors at the job site. The Pneumatic 2-in-1 15.5-Gauge and 16-Gauge 2" Dual Handle Flooring Nailer and Stapler includes a mallet with a rubber head, three interchangeable base plates, air tool oil, and adjustment tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.