SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an

  • Mfr # SFL618

  • Zoro # G2044247


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFL618
Zoro #
G2044247
UPC #
855629002276
Country of Origin
China

Description

The NuMax SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler and Nailer is designed for the installation of tongue and groove hardwood flooring. This air powered flooring nail gun and stapler is compatible with 16 gauge T-cleats and L-cleats and 15.5 gauge 1/2" crown staples from 1-1/2" to 2" for all three types of fasteners. Two interchangeable no mar base plates allow you to install 1/2" to 3/4" flooring while protecting finished flooring surfaces, ensuring professional results for DIYers tackling home improvement and repair projects as well as construction contractors at the job site. Durably constructed of die cast aluminum and heat treated steel parts, this tool is both rugged and lightweight. The ergonomically designed handle has a rubber grip, providing for additional ease of use during long shifts. Recent upgrades include a smaller tool body, a semi-quick release for easier access to the drive blade to clear jams, a magazine cover for smooth fastener feeding, and an improved base plate design. The value provided by the revolutionary design of this innovative tool comes at far less expense than three separate tools. The Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler includes a white rubber mallet, air tool oil, and adjustment tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.