Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numax SFR2890 Pneumatic 28 Degree 3-1/2" Framing Nailer SFR2890

SFR2890 Pneumatic 28 Degree 3-1/2" Framing Nailer (Discontinued)

  • Mfr # SFR2890
  • Zoro # G2044606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR2890
Zoro #
G2044606
UPC #
816376017517
Country of Origin
China

Description

The NuMax SFR2890 Pneumatic 28 Degree 3-1/2" Framing Nailer is great for DIYers working on home improvement projects as well as professional construction contractors at the job site. Use this pneumatic tool for applications such as framing, truss assembly, sheathing, subfloors, deck work, fencing, pallets, crates, and assembling furniture. This air powered nail gun is compatible with 28 degree 10-12 gauge wire or paper collated clipped head framing nails from 2" to 3-1/2". The rugged framing nailer features a one piece drive blade for increased durability and a lightweight magnesium body perfect for extended use. A simple pull-back pusher makes the magazine easy to reload when the anti-dry-firing threshold is met, designed to reduce damage on internal components and extend the life of the tool. The dual mode trigger allows for bump or sequential firing, and the no mar safety contact tip eliminates damage to working surfaces. This nail gun also features a comfort grip handle for increased control during longer jobs, and a convenient 360 degree adjustable exhaust to direct air away from your face. The affordable Pneumatic 28 Degree 3-1/2" Framing Nailer will allow you to finish jobs quickly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.