SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapl

  • Mfr # SL31

  • Zoro # G2045306


product price:  $53.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL31
Zoro #
G2045306
UPC #
816376015254
Country of Origin
China

Description

The NuMax SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapler is a great tool for working on projects such as base boards, cabinet backing, chair rail moulding, shoe and crown moulding, furniture trim, decorative trim, and window casing. This air powered nail gun and stapler combo is compatible with 16 gauge straight finish nails from 3/4" to 2", 18 gauge brad nails from 3/8" to 2", and 18 gauge 1/4" narrow crown staples from 1/2" to 1-5/8". Designed for quick reloading, the magazine effortlessly switches between fastener types without any kind of adjustment. To get started, open the magazine and load the fasteners. The 18 gauge brad nails are loaded on the left side, 16 gauge finish nails are loaded to the right, and 18 gauge staples are loaded in the center. A reload indicator lets you see when you are running low on fasteners, and a tool-free finger depth adjust allows you to adjust the depth of the nails and staples fast and easy by turning a wheel near the trigger. A no mar safety tip eliminates damage to work surfaces, ensuring professional results for DIYers as well as construction contractors. The body of this pneumatic finish nailer and stapler is ergonomically designed, resulting in a lightweight and rugged tool great for long shifts. A comfort grip handle reduces fatigue while increasing control and accuracy of fastener placement. A very convenient 360 degree adjustable exhaust allows you to easily direct air away from your face and debris. Air tool oil and adjustment tools are included. The Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapler will increase your productivity when taking on finish work around the home or job site

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.