Zoro Homepage

SPSC15 Pneumatic 1.5mm Tip Gravity Feed Spray Gun with 400cc Aluminum

  • Mfr # SPSC15

  • Zoro # G2991688


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSC15
Zoro #
G2991688
UPC #
816376017753
Country of Origin
China

Description

The NuMax SPSC15 Pneumatic 1.5mm Tip Gravity Feed Spray Gun with 400cc Aluminum Cup is great for projects around the home such as painting furniture and woodworking, as well as automotive and industrial applications. This air powered paint sprayer has three adjustable control knobs (pattern, fluid, and air control) for greater precision while painting. The pattern control knob allows you to switch between a full or round spray, and the fluid control regulates the amount of paint mixed with air from the compressor. The air control knob is used to increase or decrease the overall air flow. Additionally, turning the air cap ring at the end of the nozzle adjusts the direction of the spray fan to either vertical or horizontal, useful when spraying either side to side or top to bottom. The trigger of this spray gun has a two-step design. Press the trigger to the first step and connect to the air source, ensuring the flow of air. Pressing further allows the spray gun to engage the paint in the 400cc (13.5 oz.) gravity fed canister. The one piece ergonomically designed body of this spray gun is constructed of aluminum, while the needle and nozzle are made of stainless steel. This results in a balanced, light weight, and durable tool great for use over extended periods of time. A regulator and two different types of 1/4" NPT air connector fittings (standard and automotive) are included, along with a cleaning kit and adjustment tool. The Pneumatic 1.5mm Tip Gravity Feed Spray Gun with 400cc Aluminum Cup ensures professional results for DIYers as well as contractors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.