Zoro Homepage

Numeris Charging Locker 5G Manager Key/Power Jumper Combo

  • Mfr # KEY-NM-MGR-00-01

  • Zoro # G6537344


product price: $34.49
/ea

Key Features

Material
Metal and Plastic
Width
2
Color
Black
Weight
0.5
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEY-NM-MGR-00-01
Zoro #
G6537344
UPC #
-
Country of Origin
China

Dimensions

Width
2
Length
5
Depth
1

Details

Material
Metal and Plastic
Color
Black
Weight
0.5

Description

Patented electronic keys offer external power, audit, and override capabilities for a credible management system that significantly enhances productivity and reduces cost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.