
Organic Teas, 1.8oz., Chamomile Lemon, PK18, Chamomile Lemon, Bag, Non-Caffeinated, 1.08 oz, 18 PK
Mfr # 10150
Zoro # G5107457
product price: $9.39
/pk 18, $0.52/eaKey Features
Net Weight
1.08 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Herbal Tea
Beverage Flavor
Chamomile Lemon
Caffeine Type
Non-Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10150
Zoro #
G5107457
UPC #
680692101508
Country of Origin
Egypt
Details
Item
Organic Teas, 1.8oz., Chamomile Lemon, PK18
Net Weight
1.08 oz
Beverage Package Style
Bag
Coffee Roast/Tea Type
Herbal Tea
Beverage Flavor
Chamomile Lemon
Caffeine Type
Non-Caffeinated
Standards
Fair Trade Certified™; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified
Package Weight
1.8oz.
Beverage Format
Tea
Description
Organic Teas,1.8oz.,Chamomile Lemon,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.