Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tea, Emperor's Puerh, Filterbag, 0.13 oz, 16 PK

  • Mfr # 10350

  • Zoro # G5228515


product price: $12.49
/pk 16, $0.78/ea

Key Features

Net Weight
0.13 oz
Beverage Package Style
Filterbag
Coffee Roast/Tea Type
Pu-erh
Beverage Flavor
Emperor's Puerh
Standards
Fair Labor Verified; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10350
Zoro #
G5228515
UPC #
680692103502
Country of Origin
China

Details

Item
Tea
Net Weight
0.13 oz
Beverage Package Style
Filterbag
Coffee Roast/Tea Type
Pu-erh
Beverage Flavor
Emperor's Puerh
Standards
Fair Labor Verified; Halal Certified; Kosher Certified; Non-GMO Verified; USDA Organic Certified
Capacity
0.13 oz
Beverage Format
Tea
Caffeine Type
Tea

Description

NumiĀ® Organic Teas and Teasans, 0.125oz, Emperor's Puerh, 16/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.