Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nunc Nunc Flask Nunclon 30mL, Straight, PK 50 153732

Nunc Flask Nunclon 30mL, Straight, PK 50 (Discontinued)

  • Mfr # 153732
  • Zoro # G4794335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153732
Zoro #
G4794335
UPC #
-
Country of Origin
United States

Details

Item
Nunc Flask Nunclon 30mL,Straight,PK 50

Description

Nunc Flask Nunclon 30mL,Straight,Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.