Zoro Homepage
This item is Discontinued.
Nunc Nunc Flask Nunclon 68mL, Straight, PK 32 156502

Nunc Flask Nunclon 68mL, Straight, PK 32 (Discontinued)

  • Mfr # 156502
  • Zoro # G4853458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156502
Zoro #
G4853458
UPC #
-
Country of Origin
United States

Details

Item
Nunc Flask Nunclon 68mL,Straight,PK 32

Description

Nunc Flask Nunclon 68mL,Straight,Package Quantity 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.