Dummy Security Camera, Outdoor Use
Mfr # 3KNG8
Zoro # G3928215
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Includes
Bracket, Cable, Steel Base
Camera Design
Bullet
Mount
Ceiling, Surface, Wall
Height (In.)
5 in
Type
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3KNG8
Zoro #
G3928215
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
5 in
Length (In.)
15 in
Depth (In.)
5 in
Width (In.)
5 in
Overall Height
5 in
Overall Length
15 in
Overall Width
5 in
Details
Item
Dummy Security Camera
Includes
Bracket, Cable, Steel Base
Camera Design
Bullet
Mount
Ceiling, Surface, Wall
Type
Outdoor
Features
Commercial Grade, Realistic
Resistance Properties
Corrosion Resistant
Housing Material
Aluminum
Indoor/Outdoor Usage
Outdoor
Description
Dummy Security Camera, Features Commercial Grade, Realistic, Camera Design Bullet, Indoor/Outdoor Usage Outdoor, Housing Material Aluminum, Includes Bracket, Cable, Steel Base, Mounting Location Ceiling, Surface, Wall, Overall Diameter Not Applicable, Overall Height 5 in, Overall Length 15 in, Overall Width 5 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.