24 in Steel Spring Brace Leaf Rake, 24 Tines, 54 in L Fiberglass Handle

  • Mfr # 75.69-610

  • Zoro # G713367992


product price:  $40.15
/ea

Key Features

Overall Length
54 in
Head Style
Spring Brace
Handle Type
Anti-Slip Grip
Handle Length
54 in
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75.69-610
Zoro #
G713367992
UPC #
738501696100
Country of Origin
China

Dimensions

Overall Length
54 in
Overall Width of Tines
24 in
Handle Length
54 in
Length of Tines
7 in

Details

Head Style
Spring Brace
Handle Type
Anti-Slip Grip
Head Material
Steel
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
24
Item
Leaf Rake

Description

Leaf Rake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.