545-30-015 Brs1.5 1.5Lb. Brass Hammer W-Standard

  • Mfr # 545-30-015
  • Zoro # G403735599
product price: 
$
144.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
545-30-015
Zoro #
G403735599
UPC #
698054300155
Country of Origin
China

Description

  • Handle Type: Classic.
  • Grip Style: SG.
  • Handle Material: Fiberglass.
  • Color: Yellow.
  • Type: Sledge Hammer.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews