Shop WARWOOD TOOL
See all product information
Create Account
Sledge Hammer, 36 in L, Hickory Handle
- Mfr # 53431
- Zoro # G006581920
product price:Â
$
132.05
/ea
Free Shipping & Returns
Key Features
Face Diameter
2 1/4 in
Head Weight
8 lb
Standards
AREMA Certified, AREMA Plan #13-08
Face Shape
Round
Features
The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53431
- Zoro #
- G006581920
- UPC #
- 810079923090
- Country of Origin
- United States
- Head Weight
- 8 lb
- Standards
- AREMA Certified, AREMA Plan #13-08
- Face Shape
- Round
- Features
- The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications
- Item
- Sledge Hammer
- Face Material
- Alloy Steel
- Double Faced
- Yes
- Hammer Type
- Double Face Sledge
- Handle Finish
- Lacquer
- Handle Material
- Hickory
- Grip Style
- Plain
- Head Material
- Grade B Alloy Steel
Dimensions
- Face Diameter
- 2 1/4 in
- Wire Rope Length
- 36 in
- Handle Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications
Description
Sledge Hammer, Hammer Type Double Face Sledge, Handle Material Hickory, Head Material Grade B Alloy Steel, Head Weight 8 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 36 in, Grip Style Plain, Face Shape Round, Double Faced Yes, Face Material Alloy Steel, Features The Grade B Alloy Double Face Sledge Features Hand-Ground Evenly Contoured Striking Faces and is Made in Four Different Weights for a Range of Applications, Handle Finish Lacquer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.