Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Auto Body Tool Kit, No. of Pcs. 7 05066

Auto Body Tool Kit, No. of Pcs. 7 (Discontinued)

  • Mfr # 05066
  • Zoro # G2981492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05066
Zoro #
G2981492
UPC #
738501940425
Country of Origin
Multiple

Details

Number of Pieces
7
Includes
General Purpose Pick, Curved Pein Finishing and Shrinking/Bumping Hammers, Utility, Heel, Toe Dollys, Light Dinging Spoon
Tool Storage Type Included
Case
Sub-Category
Body and Sheet Metal Repair
Number of Striking Tools
3
Miscellaneous Tools Included
Utility, Heel, Toe Dollys, Light Dinging Spoon
Tool Families Included
Striking Tools, Miscellaneous Tools
Striking Tools Included
General Purpose Pick, Curved Pein Finishing, Shrinking/Bumping Hammers
Tool Storage Included
Yes
Number of Miscellaneous Tools
4
Tool Kit Product Grouping
Tool Kits
Item
Auto Body Tool Kit
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Standards
ANSI

Description

Tool Kit Product Grouping Tool Kits, Tool Families Included Striking Tools, Miscellaneous Tools, Auto Body Tool Kit, Number of Pieces 7, Number of Striking Tools 3, Number of Miscellaneous Tools 4, Insulated / Uninsulated Uninsulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.