Zoro Homepage

Axe, Fiberglass, 3'L

  • Mfr # 6895515

  • Zoro # G8630061


product price: $74.75
/ea

Key Features

Handle Material
Fiberglass
Handle Length
36 in
Overall Length
3 ft
Head Material
Steel
Head Weight
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895515
Zoro #
G8630061
UPC #
738501316619
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Handle Material
Fiberglass
Head Material
Steel
Head Weight
6 lb
Item
Axe
Handle Design
Super Grip
Head Type
Pickhead Axe
Handle Color
Yellow
Number of Heads
1
Tool Type
Axe
Handle Style
Butt

Description

Axe, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Butt, Head Type Pickhead Axe, Head Weight 6 lb, Overall Length 3 ft, Tool Type Axe, Head Material Steel, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.