Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Axe, Pick Head, 28 In L, Hickory Handle 75.06-205

Axe, Pick Head, 28 In L, Hickory Handle (Discontinued)

  • Mfr # 75.06-205
  • Zoro # G8125415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.06-205
Zoro #
G8125415
UPC #
738501062059
Country of Origin
Multiple

Dimensions

Overall Length
28"

Details

Features
Pick Head Axe
Handle Material
Hickory
Handle
28"
Face
Steel
Type
Pick Head
Head Material
Steel
Item
Axe
Head Weight
6 lb.

Description

Axe, Handle Material Hickory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.