KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Axe Sheath, Leather, For 6GDP5

NUPLA| Zoro #: G0434147| Mfr #: 22212

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-1/4"
Fits Belts Up To: 2"
Item: Axe Sheath
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434147 Mfr #: 22212
Width: 6-1/4"Fits Belts Up To: 2"
Item: Axe SheathFor Use With: 6GDP5
Color: UndyedDepth: 4-3/8"
Height: 1-1/2"Material: Leather
Number of Pockets: 1Country of Origin (subject to change): Multiple

Description

Axe Sheath, Material Leather, Number of Pockets 1, For Use With G0801403, Width (In.) 6-1/4, Depth (In.) 4-3/8, Height (In.) 1-1/2, Color Undyed, Rivet Reinforced Construction, Fits Belts Up to (In.) 2

Reviews