Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Blacksmith Hammer, 3 Lb, 15 In, Fiberglass 29033

Blacksmith Hammer, 3 Lb, 15 In, Fiberglass (Discontinued)

  • Mfr # 29033
  • Zoro # G3087217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29033
Zoro #
G3087217
UPC #
738501940845
Country of Origin
Multiple

Dimensions

Overall Length
15 in
Head Length
5 in
Head Width
1 11/16 in

Details

Item
Blacksmith Hammer
Type
Fiberglass Handle
Head Weight
3 lb.
Handle
Fiberglass
Head Material
Hardened Steel
Meets/Exceeds
ANSI

Description

Blacksmith Hammer, Fiberglass Handle, Head Weight 3 lb., Overall Length 15 in, Head Length 5 in, Head Width 1 11/16 in, Fiberglass Handle, Head Material Hardened Steel, Meets/Exceeds ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.