Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Curved Pein/Finishing Hammer, Fiberglass 05030

Curved Pein/Finishing Hammer, Fiberglass (Discontinued)

  • Mfr # 05030
  • Zoro # G1291175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05030
Zoro #
G1291175
UPC #
738501940319
Country of Origin
Multiple

Dimensions

Overall Length
12 in

Details

Item
Curved Pein/Finishing Hammer
Head Weight
10 oz.
Head Material
Hardened Steel
Handle
Fiberglass w/Cushion Grip
Meets/Exceeds
ANSI Standards
Face
Smooth

Description

Curved Pein/Finishing Hammer, Head Weight 10 oz., Overall Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.