Zoro Homepage
This item is Discontinued.
Nupla Dead Blow Hammer, 14 oz., 12-1/2" 75-10-065

Dead Blow Hammer, 14 oz., 12-1/2" (Discontinued)

  • Mfr # 75-10-065
  • Zoro # G5166296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-10-065
Zoro #
G5166296
UPC #
738501848394
Country of Origin
United States

Dimensions

Face Diameter
1 9/16 in
Overall Length
12 1/2 in
Head Length
4-1/2 in

Details

Item
Dead Blow Hammer
Head Material
Polymer over Composite with (1) Steel Face
Head Weight
14 Oz.
Handle Material
Fiberglass with Nonslip Grip
Tether Capable
Tether Capable
Nonsparking
No
Replaceable Tip
No
Handle Color
Yellow
Head Color
Black
Tether Style
Tether Capable

Description

Dead Blow Hammer, Head Material Polymer over Composite with (1) Steel Face, Head Weight 14 oz., Face Diameter 1 9/16 in, Handle Material Fiberglass with Nonslip Grip, Overall Length 12 1/2 in, Tether Style Tether Capable, Nonsparking No, Replaceable Tip No, Handle Color Yellow, Head Color Black, Head Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.