Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer, 48 oz., 14-1/4"

  • Mfr # 6894099

  • Zoro # G3438583


product price: $62.99
/ea

Key Features

Head Material
Polymer over Composite
Handle Material
Fiberglass
Overall Length
14 in
Tether Capable
Tether Capable
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894099
Zoro #
G3438583
UPC #
738501100638
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Length
5 1/2 in
Face Diameter
2 1/4 in
Handle Length
14 1/2 in
Tip Diameter
2 1/4 in

Details

Item
Dead Blow Hammer
Head Weight
3 lb
Head Material
Polymer over Composite
Handle Material
Fiberglass
Tether Capable
Tether Capable
Nonsparking
No
Head Color
Red
Handle Color
Yellow
Replaceable Tip
No
Features
Available With One Steel Face for Extra Hard Surfaces, Cast Urethane Face to Protect Hammer When Striking Sharp Metal Surfaces
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Material
Rubber
Dead Blow Construction
Free Flowing Inner Shot Concentrates Striking Power and Increases Driving Force
Series
Extreme Power Drive(R)
Includes Tips
Yes
Dead Blow Hammer
Yes
Non-Sparking
No
Double Faced
Yes
Tip Shape
Round
Tether Ready
No
Hammer Type
Soft Face Hammer
Tip Material
Cast Urethane
Non-Marring
Yes
Grip Style
Ribbed
Replaceable Tips
No

Description

Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Polymer over Composite, Tip Material Cast Urethane, Head Weight 3 lb, Tip Diameter 2 1/4 in, Overall Length 14 1/2 in, Replaceable Tips No, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Dead Blow Construction Free Flowing Inner Shot Concentrates Striking Power and Increases Driving Force, Double Faced Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.