Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Digging Bar, 72 In, Iron Material 69354

Digging Bar, 72 In, Iron Material (Discontinued)

  • Mfr # 69354
  • Zoro # G2917591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69354
Zoro #
G2917591
UPC #
738501942849
Country of Origin
Multiple

Dimensions

Overall Length
72"
Overall Width
1-1/4"
Thickness
1-1/8"
Dia.
1-1/8"

Details

Color
Yellow
Features
Fiberglass Handle With Hardened Steel Ends, Lightweight Yet Delivers The Force Of A Steel Bar
Material
Steel/Fiberglass
Pry Bar Sub-Category
Digging Bars
Handle Material
Fiberglass
Item
Digging Bar
Tether Capable
Tether Capable
Standards
ASME B107.60
Tether Style
Tether Capable

Description

Digging Bars, Digging Bar, Overall Length 72 In., Overall Width 1-1/4 In., Tether Capable, Thickness 1-1/8 In., Dia. 1-1/8 In., Steel/Fiberglass, Yellow, Features Fiberglass Handle with hardened steel ends., Standards ASME B107.60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.