Zoro Homepage

Dirt Tamper, 10x10 In Blade, 48 In Handle

  • Mfr # 6894185

  • Zoro # G2961926


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Handle Type
Straight
Handle Material
Fiberglass
Handle Length
48 in
Blade Width
10 in
Blade Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894185
Zoro #
G2961926
UPC #
738501941859
Country of Origin
United States

Dimensions

Handle Length
48 in
Blade Width
10 in
Blade Length
10 in

Details

Handle Type
Straight
Handle Material
Fiberglass
Item
Dirt Tamper
Blade Material
Steel
Product Type
Hand Tamper

Description

Dirt Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 10 in, Blade Length 10 in, Handle Material Fiberglass, Handle Length 48 in, Handle Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.