Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Double Face Sledge Hammer, 2-1/2lb., 14inL 6894540

Double Face Sledge Hammer, 2-1/2lb., 14inL (Discontinued)

  • Mfr # 6894540
  • Zoro # G2101779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894540
Zoro #
G2101779
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Face Diameter
1 19/64 in
Head Width
1 1/2 in
Head Length
4 1/2 in

Details

Item
Double Face Sledge Hammer
Head Weight
2 1/2 lb
Head Material
Carbon Steel
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Features
Precision Forged and Heat Treated
Head Color
Natural
Standards
ASME B 107.54
Handle Color
Yellow
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Double Face Sledge Hammer, Handle Material Fiberglass, Head Material Carbon Steel, Head Weight 2 1/2 lb, Face Diameter 1 19/64 in, Overall Length 14 in, Features Precision Forged and Heat Treated, Handle Color Yellow, Head Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.