Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Double Face Sledge Hammer, 4 lb., 14 in. L 6894537

Double Face Sledge Hammer, 4 lb., 14 in. L (Discontinued)

  • Mfr # 6894537
  • Zoro # G2101806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894537
Zoro #
G2101806
UPC #
-
Country of Origin
India

Dimensions

Overall Length
14 in
Face Diameter
1 19/32 in
Head Length
5 1/4 in
Head Width
1 7/8 in

Details

Item
Steel Engineering Hammer
Head Weight
4 lb
Head Material
Steel
Handle Material
Wood
Handle Design
Straight
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Natural
Standards
ASME B 107.54
Features
Precision Forged and Heat Treated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Head Finish
Polished Striking Face
Double Faced
Yes
Face Material
Carbon Steel
Tether Ready
No
Includes Beveled Face
Yes
Grip Style
Plain
Face Shape
Round
Hammer Type
Sledge Hammer

Description

Steel Engineering Hammer, Hammer Type Sledge Hammer, Handle Material Wood, Head Material Steel, Head Weight 4 lb, Face Diameter 1 5/8 in, Overall Length 14 in, Grip Style Plain, Face Shape Round, Tether Ready No, Double Faced Yes, Face Material Carbon Steel, Features Heat Treated, Precision Forged, Handle Color Natural, Head Finish Polished Striking Face, Head Length 5 1/4 in, Includes Beveled Face Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.