Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 16 ga Drain Spade, 16 ga. Industrial Grade Steel Blade, 27 in L 6894160

16 ga Drain Spade, 16 ga. Industrial Grade Steel Blade, 27 in L (Discontinued)

  • Mfr # 6894160
  • Zoro # G4371208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894160
Zoro #
G4371208
UPC #
738501720928
Country of Origin
Slovakia

Dimensions

Handle Length
27 in
Blade Width
4 3/4 in
Blade Length
14 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
16 ga. Industrial Grade Steel
Handle Type
D-Grip, Ergonomic
Gauge
16 ga
Item
Drain Spade
Blade Type
Open Back with Step
Application
Drain and Garden

Description

Drain Spade, Handle Length 27 in, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Blade Width 4 3/4 in, Blade Length 14 in, Blade Type Open Back with Step, 16 ga, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.