Zoro Homepage
This item is Discontinued.
Nupla 16 ga. Drain Spade, Steel Blade, 27" L Fiberglass with Polypropylene Outer Jacket Handle 72092

16 ga. Drain Spade, Steel Blade, 27" L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 72092
  • Zoro # G1920712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72092
Zoro #
G1920712
UPC #
738501720928
Country of Origin
Slovakia

Dimensions

Handle Length
27"
Blade Length
14"
Blade Width
4-3/4"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
D-Grip, Ergonomic
Gauge
16 ga.
Item
Drain Spade
Blade Type
Open Back with Step

Description

Drain Spade, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Blade Width 4-3/4 In., Blade Length 14 In., Blade Type Open Back with Step, 16 ga., Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.