Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 16 ga Drain Spade, 16 ga. Industrial Grade Steel Blade, 48 in L 6894161

16 ga Drain Spade, 16 ga. Industrial Grade Steel Blade, 48 in L (Discontinued)

  • Mfr # 6894161
  • Zoro # G4371278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894161
Zoro #
G4371278
UPC #
738501720911
Country of Origin
Slovakia

Dimensions

Handle Length
48 in
Blade Length
14 in
Blade Width
4 3/4 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
16 ga. Industrial Grade Steel
Handle Type
Straight, Ergonomic
Gauge
16 ga
Item
Drain Spade
Blade Type
Open Back with Step
Application
Drain and Garden

Description

Drain Spade, Handle Length 48 in, Handle Type Ergonomic, Straight, Handle Material Fiberglass with Polypropylene Outer Jacket, Blade Width 4 3/4 in, Blade Length 14 in, Blade Type Open Back with Step, 16 ga, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.