Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 14 Drain Spade, Steel Blade, 48" L Fiberglass, Certified Nonconductive Handle 76232

14 Drain Spade, Steel Blade, 48" L Fiberglass, Certified Nonconductive Handle (Discontinued)

  • Mfr # 76232
  • Zoro # G1225962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76232
Zoro #
G1225962
UPC #
738501762324
Country of Origin
Multiple

Dimensions

Handle Length
48"
Blade Length
14"
Blade Width
4-3/4"

Details

Handle Material
Fiberglass, Certified Nonconductive
Blade Material
Steel
Handle Type
Straight
Gauge
14
Item
Drain Spade
Blade Type
Closed Solid Back, Turned Step with Continuous Lip, Composite Pylon Blade Connection

Description

Drain Spade, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass, Certified Nonconductive, Blade Width 4-3/4 In., Blade Length 14 In., Blade Type Closed Solid Back, Turned Step with Continuous Lip, Composite Pylon Blade Connection, 14, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.