16 ga. Eastern Scoop, Steel Blade, 27" L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)
- Mfr # 72191
- Zoro # G3377884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72191
Zoro #
G3377884
UPC #
738501942825
Country of Origin
Multiple
Dimensions
Handle Length
27"
Blade Length
16-1/2"
Blade Width
11"
Details
Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
D-Grip, Ergonomic
Gauge
16 ga.
Item
Eastern Scoop
Color
Yellow
Blade Type
#2
Description
Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, 16 ga., Steel Blade Material, Blade Type #2, Blade Width 11 In., Blade Length 16-1/2 In., Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.