Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894051
Zoro #
G3360813
UPC #
738501940517
Country of Origin
Multiple
Dimensions
Overall Length
16 in
Head Width
1 7/8 in
Head Length
5 in
Details
Item
Engineers Hammer
Head Weight
4 lb.
Handle
Hickory
Head Material
Carbon Steel
Meets/Exceeds
ANSI
Description
Engineers Hammer, -, Head Weight 4 lb., Overall Length 16 in, Head Length 5 in, Head Width 1 7/8 in, Hickory Handle, Head Material Carbon Steel, -, Meets/Exceeds ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.