Zoro Homepage
This item is Discontinued.
Nupla Ergo Drain Spade. 27In. Handle D Grip, 16 ga. Industrial Grade Steel Blade, 27" L 75.72-096

Ergo Drain Spade. 27In. Handle D Grip, 16 ga. Industrial Grade Steel Blade, 27" L (Discontinued)

  • Mfr # 75.72-096
  • Zoro # G0905427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.72-096
Zoro #
G0905427
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
27"

Details

Blade Material
16 ga. Industrial Grade Steel
Item
Ergo Drain Spade. 27In. Handle D Grip
Application
Drain and Garden

Description

Ergo Drain Spade. 27In. Handle D Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.