This item is Discontinued.

Nupla Ergo Power Drain Spade , 14In, 14 ga. Industrial Grade Steel Blade, 48" L 75.72-099

Ergo Power Drain Spade , 14In, 14 ga. Industrial Grade Steel Blade, 48" L (Discontinued)

  • Mfr # 75.72-099
  • Zoro # G0905591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.72-099
Zoro #
G0905591
UPC #
-
Country of Origin
Multiple

Dimensions

Handle Length
48"

Details

Blade Material
14 ga. Industrial Grade Steel
Item
Ergo Power Drain Spade , 14In
Application
Drain and Garden

Description

Ergo Power Drain Spade , 14In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.