ERGO-POWER SLUGGING HAMMER, 16 IN OAL, 6 LB STEEL HEAD, FIBERGLASS HANDLE

  • Mfr # 27805

  • Zoro # G522800970


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
7 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27805
Zoro #
G522800970
UPC #
00738501278054
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Overall Length
15 in

Details

Item
Sledgehammers

Description

NUPLA ERGO-POWER 27805 SLUGGING HAMMER, 16 IN OAL, 6 LB STEEL HEAD, FIBERGLASS HANDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.