Zoro Homepage

Fire Rake, Ergonomic Handle, 60 In. L

  • Mfr # 6894244

  • Zoro # G2565692


product price: $63.85
/ea

Key Features

Standards
USFS Specifications
Handle Material
Fiberglass
Handle Length
60 in
Head Material
Steel
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894244
Zoro #
G2565692
UPC #
738501692140
Country of Origin
Multiple

Dimensions

Handle Length
60 in
Overall Length
5 ft

Details

Item
Fire Rake
Standards
USFS Specifications
Handle Material
Fiberglass
Head Material
Steel
Handle Type
Ergonomic
Application
Used For Raking Fire Lines and Rolling Burning Logs
Handle Style
Press-Fit
Head Type
Fire Rake
Tool Type
Rake
Head Weight
1.94 lb
Number of Teeth
4
Handle Color
Yellow

Description

Fire Rake, Handle Color Yellow, Handle Length 60 in, Handle Material Fiberglass, Handle Style Press-Fit, Head Type Fire Rake, Head Weight 1.94 lb, Overall Length 5 ft, Tool Type Rake, Application Used For Raking Fire Lines and Rolling Burning Logs, Head Material Steel, Number of Teeth 4, Standards USFS Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.