Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 16 ga Garden Spade, 14 ga. Industrial Grade Steel Blade, 48 in L 6894147

16 ga Garden Spade, 14 ga. Industrial Grade Steel Blade, 48 in L (Discontinued)

  • Mfr # 6894147
  • Zoro # G4371153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894147
Zoro #
G4371153
UPC #
738501721079
Country of Origin
United States

Dimensions

Handle Length
48 in
Blade Length
11 1/2 in
Blade Width
7 1/2 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
14 ga. Industrial Grade Steel
Handle Type
Straight, Ergonomic
Gauge
16 ga
Item
Garden Spade
Blade Type
Open Back, E Series
Application
Garden

Description

Garden Spade, Handle Length 48 in, Handle Type Ergonomic, Straight, Handle Material Fiberglass with Polypropylene Outer Jacket, Blade Width 7 1/2 in, Blade Length 11 1/2 in, Blade Type E Series, Open Back, 16 ga, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.