Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla General Purpose Scoop, Aluminum Blade, 27" L Fiberglass with Polypropylene Outer Jacket Handle 72155

General Purpose Scoop, Aluminum Blade, 27" L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 72155
  • Zoro # G2228335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72155
Zoro #
G2228335
UPC #
738501721550
Country of Origin
Multiple

Dimensions

Handle Length
27"
Blade Length
17-3/4"
Blade Width
14-1/2"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Aluminum
Handle Type
D-Grip, Ergonomic
Item
General Purpose Scoop
Color
Yellow
Blade Type
#10

Description

General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Aluminum Blade Material, Blade Type #10, Blade Width 14-1/2 In., Blade Length 17-3/4 In., Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.