#10 General Purpose Scoop, Aluminum Blade, 27 in L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)
- Mfr # 75.72-155
- Zoro # G4371311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75.72-155
Zoro #
G4371311
UPC #
738501721550
Country of Origin
Multiple
Dimensions
Handle Length
27 in
Blade Size
#10
Blade Length
17 3/4 in
Blade Width
14 1/2 in
Details
Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Aluminum
Handle Type
D-Grip, Ergonomic
Item
General Purpose Scoop
Color
Yellow
Blade Type
#10
Application
General Purpose
Product Type
Scoop Shovel
Description
General Purpose Scoop, Product Type Scoop Shovel, Blade Type #10, Blade Material Aluminum, Blade Length 17 3/4 in, Blade Size #10, Blade Width 14 1/2 in, Handle Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.