16 ga. General Purpose Scoop, Aluminum Blade, 27" L Fiberglass Handle (Discontinued)
- Mfr # 6895310
- Zoro # G1821611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6895310
Zoro #
G1821611
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Handle Length
27"
Blade Width
15-1/4"
Blade Length
19-3/4"
Details
Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Gauge
16 ga.
Item
General Purpose Scoop
Color
Green
Blade Type
#14
Description
General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, 16 ga., Aluminum Blade Material, Blade Type #14, Blade Width 15-1/4 In., Blade Length 19-3/4 In., Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.