Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 16 ga. General Purpose Scoop, Aluminum Blade, 27" L Fiberglass Handle 6895313

16 ga. General Purpose Scoop, Aluminum Blade, 27" L Fiberglass Handle (Discontinued)

  • Mfr # 6895313
  • Zoro # G1821639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895313
Zoro #
G1821639
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Handle Length
27"
Blade Length
19-3/4"
Blade Width
15-1/4"

Details

Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Gauge
16 ga.
Item
General Purpose Scoop
Color
Red
Blade Type
#14

Description

General Purpose Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Fiberglass, 16 ga., Aluminum Blade Material, Blade Type #14, Blade Width 15-1/4 In., Blade Length 19-3/4 In., Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.