Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Hammer Ball Pein 16 Oz 21016

Hammer Ball Pein 16 Oz (Discontinued)

  • Mfr # 21016
  • Zoro # G8626997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21016
Zoro #
G8626997
UPC #
738501210160
Country of Origin
China

Description

Nupla has been an innovator for over 70 years in the development of fiberglass technologies and has earned the reputation as the industry standard for fiberglass striking cutting digging and fire tools. Nupla handles are unaffected by sub zero temperatures do not conduct heat or cold and are impervious to industrial chemicals. Nupla handles are also non-conductive and have a built in dielectric safety feature since Lifetime Nuplaglas is one of the finest insulators available. 16 Oz. Ball Pein Hammer has a high quality drop forged heat treated and tempered carbon steel head which has a half-round (Pein) on one end and the other a flat end. The 13 inch hammer handle is solid Pultruded fiberglass made with thousands of fiberglass strands and a unique resin making it super strong and resistant to weather chemicals and insects (unlike most wooden handles). Ergonomic comfort grip reduces arm strain and fatigue due to fewer squeezes and gripping effort required. The Ball Pein hammer is also known as the Blacksmiths Engineers or Machinists Hammer. It is used in metalworking to cut gaskets expand and shape the free end of copper roves light rivets and set rivets to complete joints and also for texturing metal surfaces including thinning pieces of metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.