Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla HAMMER SLEDGE 3# 14""FBRG 27035

HAMMER SLEDGE 3# 14""FBRG (Discontinued)

  • Mfr # 27035
  • Zoro # G8617836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27035
Zoro #
G8617836
UPC #
738501270355
Country of Origin
United States

Description

The 3 lbs. Double-face Sledge Hammer has a drop forged heat treated and tempered carbon steel sledge head with dual machined striking faces and chamfers. The 14 inch hammer handle is solid pultruded fiberglass made with thousands of fiberglass strands and a unique resin making it super strong and resistant to weather chemicals and insects (unlike most wooden handles). Ergonomic non-slip grip reduces arm strain due to less squeeze and gripping effort required. The Sledge Hammer can be used for any heavy duty application requiring use of force.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.