Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894351
Zoro #
G3227691
UPC #
738501151630
Country of Origin
United States
Dimensions
Tip Dia. (In.)
1 1/2 in
Thread Size (In.)
5/16
Diameter
1 1/2 in
Thread Size
5/16
Details
Hardness
Brass
Tip Material
Brass
Color
Brown
Type
Soft-Face
Fits Hammers
4GGA4, 4GGA5
For Use With
Rawhide, Plastic, Micarta, Fiber
Item
Hammer Tip
Compatible with Brand
Quick-Change Impax
Shape
Round
Compatible with Manufacturer Model Number
03357, 09554
Mounting
Threaded
Material
Brass
Non-Sparking
Yes
Non-Marring
Yes
Compatible Grainger Part Number
4GGA4, 4GGA5
Compatible Manufacturer Part Number
03357, 09554
Compatible with Mfr. Model No.
03357, 09554
For Use with Mfr Model Number
03357, 09554
Description
If you are looking for a hammer tip that will stand up to the demands of your work, look no further than this Nuprol Brass Hammer Tip. The brass hammer tip is 1 1/2 in. in diameter and features a soft face. It is designed to fit with 4GGA4 and 4GGA5 style hammers from Nuprol. It has a thread size of 5/16". This high quality brass hammer tip by Nuprol is just what you need for any job that requires striking or chiselling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.