Zoro Homepage

Hammer Tip Head, Hard, Black

  • Mfr # 75.15-108

  • Zoro # G813753480


product price: $7.55
/ea

Key Features

Color
Black
Shape
Round
Mounting
Threaded
Tip Hardness
Hard
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.15-108
Zoro #
G813753480
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 in
Thread Size
5/16-18

Details

Color
Black
Item
Hammer Tip Head
Shape
Round
Mounting
Threaded
Tip Hardness
Hard
Compatible with Brand
Impax(R)
Compatible with Series
Quick-Change Impax
Non-Marring
Yes
Material
Nylon
Non-Magnetic
Yes
Compatible with Manufacturer Model Number
6894128, 6894173, 6894192, 6894197
Non-Sparking
No
For Use with Mfr Model Number
6894128, 6894173, 6894192, 6894197
Compatible Manufacturer Part Number
6894128, 6894173, 6894192, 6894197
Compatible Manufacturer Model Number
6894128, 6894173, 6894192, 6894197
Compatible with Mfr. Model No.
6894128, 6894173, 6894192, 6894197
Compatible Mfr. Model Number
6894128, 6894173, 6894192, 6894197

Description

Hammer Tip Head, Material Nylon, Tip Hardness Hard, Diameter 1 in, Color Black, Thread Size 5/16-18, Mounting Threaded, Length Not Applicable, Width Not Applicable, Shape Round, Non-Marring Yes, Compatible with Brand Impax(R), Compatible with Grainger Part Number 2LMX8, 3MD70, 5LV16, 6D050, Compatible with Manufacturer Model Number 6894128, 6894173, 6894192, 6894197, Compatible with Series Quick-Change Impax, Non-Magnetic Yes, Non-Sparking No, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.