Hammer Tip Head, Medium Hard, Cream
Mfr # 75.15-156
Zoro # G513753445
product price: $14.45
/eaKey Features
Color
Cream
Shape
Round
Diameter
1 1/2 in
Mounting
Threaded
Tip Hardness
Medium Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75.15-156
Zoro #
G513753445
UPC #
-
Country of Origin
China
Dimensions
Diameter
1 1/2 in
Thread Size
5/16-18
Details
Color
Cream
Item
Hammer Tip Head
Shape
Round
Mounting
Threaded
Tip Hardness
Medium Hard
Compatible with Brand
Impax(R)
Compatible with Manufacturer Model Number
6894128, 6894173, 6894192, 6894197
Compatible with Series
Quick-Change Impax
Material
Nylon
Non-Marring
Yes
Non-Magnetic
Yes
Non-Sparking
No
For Use with Mfr Model Number
6894128, 6894173, 6894192, 6894197
Compatible Manufacturer Part Number
6894128, 6894173, 6894192, 6894197
Compatible Manufacturer Model Number
6894128, 6894173, 6894192, 6894197
Compatible with Mfr. Model No.
6894128, 6894173, 6894192, 6894197
Compatible Mfr. Model Number
6894128, 6894173, 6894192, 6894197
Description
Hammer Tip Head, Material Nylon, Tip Hardness Medium Hard, Diameter 1 1/2 in, Color Cream, Thread Size 5/16-18, Mounting Threaded, Length Not Applicable, Width Not Applicable, Shape Round, Non-Marring Yes, Compatible with Brand Impax(R), Compatible with Grainger Part Number 2LMX8, 3MD70, 5LV16, 6D050, Compatible with Manufacturer Model Number 6894128, 6894173, 6894192, 6894197, Compatible with Series Quick-Change Impax, Non-Magnetic Yes, Non-Sparking No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.