Hammer Tip Head, Soft, Brown
Mfr # 75.15-152
Zoro # G613753505
product price: $8.85
/eaKey Features
Color
Brown
Diameter
1 1/2 in
Compatible with Brand
Impax(R)
Mounting
Threaded
Tip Hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75.15-152
Zoro #
G613753505
UPC #
-
Country of Origin
China
Dimensions
Diameter
1 1/2 in
Thread Size
5/16-18
Details
Color
Brown
Item
Hammer Tip Head
Compatible with Brand
Impax(R)
Mounting
Threaded
Tip Hardness
Soft
Shape
Round
Non-Magnetic
Yes
Material
Nylon
Non-Marring
Yes
Compatible with Series
Quick-Change Impax
Compatible with Manufacturer Model Number
6894128, 6894173, 6894192, 6894197
Non-Sparking
No
For Use with Mfr Model Number
6894128, 6894173, 6894192, 6894197
Compatible Manufacturer Part Number
6894128, 6894173, 6894192, 6894197
Compatible Manufacturer Model Number
6894128, 6894173, 6894192, 6894197
Compatible with Mfr. Model No.
6894128, 6894173, 6894192, 6894197
Compatible Mfr. Model Number
6894128, 6894173, 6894192, 6894197
Description
Hammer Tip Head, Material Nylon, Tip Hardness Soft, Diameter 1 1/2 in, Color Brown, Thread Size 5/16-18, Mounting Threaded, Length Not Applicable, Width Not Applicable, Shape Round, Non-Marring Yes, Compatible with Brand Impax(R), Compatible with Grainger Part Number 2LMX8, 3MD70, 5LV16, 6D050, Compatible with Manufacturer Model Number 6894128, 6894173, 6894192, 6894197, Compatible with Series Quick-Change Impax, Non-Magnetic Yes, Non-Sparking No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.