Hammer Tip, Nylon, 3" dia, 1/2-13, Black
Mfr # 75.15-308
Zoro # G512487167
product price: $68.99
/eaKey Features
Material
Nylon
Diameter
3 in
Non-Marring
Yes
Shape
Round
Tip Hardness
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75.15-308
Zoro #
G512487167
UPC #
738501153085
Country of Origin
China
Dimensions
Diameter
3 in
Thread Size
1/2-13
Details
Material
Nylon
Item
Hammer Tip
Non-Marring
Yes
Shape
Round
Tip Hardness
Hard
Mounting
Threaded
Color
Black
Description
Hammer Tip, Material Nylon, Tip Hardness Hard, Diameter 3 in, Color Black, Thread Size 1/2-13, Mounting Threaded, Length Not Applicable, Width Not Applicable, Shape Round, Non-Marring Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.