Hammer Tip, Vinyl Coated, 2" dia, 3/8-16
Mfr # 75.15-204
Zoro # G112845640
product price: $13.99
/eaKey Features
Material
Vinyl Coated
Mounting
Threaded
Shape
Round
Color
Green
Non-Marring
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75.15-204
Zoro #
G112845640
UPC #
738501152040
Country of Origin
China
Dimensions
Diameter
2 in
Thread Size
3/8-16
Details
Material
Vinyl Coated
Item
Hammer Tip
Mounting
Threaded
Shape
Round
Color
Green
Non-Marring
Yes
Tip Hardness
Tough
Description
Hammer Tip, Material Vinyl Coated, Tip Hardness Tough, Diameter 2 in, Color Green, Thread Size 3/8-16, Mounting Threaded, Length Not Applicable, Width Not Applicable, Shape Round, Non-Marring Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.